Zoro Homepage

27

  • Mfr # 5709-7

  • Zoro # G101203703


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
28-7/8"
Overall Width (In.)
16-7/16"
Bowl Height
Comfort
Overall Height
31-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5709-7
Zoro #
G101203703
UPC #
885612704597
Country of Origin
Unknown

Dimensions

Depth
28-7/8"
Overall Width (In.)
16-7/16"
Bowl Height
Comfort
Overall Height
31-5/16"

Details

Color
Black
Color/Finish
Black Black
Rough-In
12 in.

Description

Upgrade your Corbelle toilet with the addition of the ContinuousClean system which harnesses the antimicrobial cleaning power of off-the-shelf white tablets to automatically fight germs with every flush and keep your bowl clean longer. Also featuring Revolution 360 swirl flushing technology, the Corbelle with ContinuousClean raises toilet cleanliness to a new level. ContinuousClean dispenses a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work, evenly mixing fresh water with the cleaning agent and dispensing cleaning solution into each flush via the rim jet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.