Zoro Homepage

27

  • Mfr # 9054-7

  • Zoro # G601225007


product price: $1,514.02
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Finish
Black Black
Material
Cast Iron
Length
60 in.
Height (In.)
3 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9054-7
Zoro #
G601225007
UPC #
650531600936
Country of Origin
Unknown

Dimensions

Length
60 in.
Height (In.)
3 in.
Width (In.)
30 in.

Details

Finish
Black Black
Material
Cast Iron
Color
Black

Description

Featuring a spacious floor, the Salient shower base is the perfect choice for custom-tiled shower environments. The floor features a molded, organically shaped oval center with a textured grid pattern for extra traction. With a simple, versatile design, this 60-inch rectangular shower base coordinates with both traditional and modern bathroom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.