Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28

  • Mfr # 78385-2MB

  • Zoro # G701225846


product price: $25.46
/ea

Key Features

Diameter
1.5 in
Finish
Vibrant Brushed Moderne Brass
Projection
1.125 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78385-2MB
Zoro #
G701225846
UPC #
885612895240
Country of Origin
Unknown

Dimensions

Diameter
1.5 in

Details

Finish
Vibrant Brushed Moderne Brass
Projection
1.125 in
Material
Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary cabinet knob in a finish to match your Components faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.