Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28

  • Mfr # 78387-2MB

  • Zoro # G801242026


product price: $370.83
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Shape
Straight
Projection (In.)
2-3/4 in
Installation Type
Wall Mounted
Material
Brass, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78387-2MB
Zoro #
G801242026
UPC #
885612895288
Country of Origin
Unknown

Dimensions

Width
24 in
Overall Width
26-3/8 in
Height
2.375 in
Depth
2.75 in

Details

Finish
Vibrant Brushed Moderne Brass
Shape
Straight
Projection (In.)
2-3/4 in
Installation Type
Wall Mounted
Material
Brass, Zinc
Includes
Installation Hardware Included

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.