
28 in W x 28 in L x 13 in H, Cast Iron, Service Sink
Mfr # 6710-0
Zoro # G601205337
product price:Â $1,224.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Material
Cast Iron
Color
White
Overall Height
13 in
Overall Length
28 in
Bowl Shape
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6710-0
Zoro #
G601205337
UPC #
40688101569
Country of Origin
Unknown
Dimensions
Overall Height
13 in
Overall Length
28 in
Overall Width
28 in
Basin Depth (In.)
6-3/4 in
Details
Material
Cast Iron
Color
White
Bowl Shape
Specialty
Connection Drain (In.)
2.88 in
Residential / Commercial
Commercial
Item
Service Sink
No. of Bowls
1
Description
Constructed of durable KOHLER Cast Iron, the Whitby service sink is perfect for jobs large and small. Its floor-mount corner design maximizes space, adding to its versatility. This model is without faucet holes; complete the installation with a wall-mount faucet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.