Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28

  • Mfr # TS14422-4G-SN

  • Zoro # G501213340


product price: $818.10
/ea
Free Shipping & Returns

Key Features

Valve Type
Pressure Balanced
Number of Handles
1
Finish
Vibrant Polished Nickel
ADA Compliance
No
Flow Rate (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS14422-4G-SN
Zoro #
G501213340
UPC #
885612781734
Country of Origin
Unknown

Details

Valve Type
Pressure Balanced
Number of Handles
1
Finish
Vibrant Polished Nickel
ADA Compliance
No
Flow Rate (GPM)
1.75 GPM
Material
Brass

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a lever handle and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.