Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.81 in Mount, 1 Hole Kitchen Faucet

  • Mfr # 29709-WB-CP

  • Zoro # G201198237


product price: $1,068.75
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
2.81 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29709-WB-CP
Zoro #
G201198237
UPC #
885612754660
Country of Origin
Unknown

Dimensions

Height
17.61 in
Hole Dia.
1-5/16 in
Spout Length
9.06 in
Spout Height
9-5/8 in

Details

Number of Holes
1
Mounting Hole Center to Center
2.81 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Includes
Handles; Installation Hardware; Valve
Power Source
Plug-In
Series
Artifacts
Valve Type
Ceramic Disc
Color/Finish
Polished Chrome
Mounting
Deck Mounted
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; AMSE, ANSI, CSA, NSF; Lead Leaching Certified NSF/ANSI 61
Features
BerrySoft; Magnetic Docking; Pullout Spray; Smart Home; Sweep Spray; Touchless Faucet; Water Efficient
Water Connection
3/8" Compression
Color - Drains
Polished Chrome
Faucet Spout
Swivel
Compliance
CA Drought Compliant
Material
Metal
Faucet Activation
Electronic; Voice Activated
Number Of Handles
1

Description

"Turn my faucet on. Pour two cups." The Artifacts smart faucet with voice-activated technology dispenses measured amounts of water at your spoken command. Just say the words to turn the water on, fill containers to a preset level or dispense a specific quantity. In addition to voice control, this touchless faucet includes a motion sensor that turns water on and off with a wave of your hand. Artifacts provides three sprays to make daily kitchen tasks easier. The faucet works with the KOHLER Konnect app so you can monitor water usage and be notified of unusual flow.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.