Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29

  • Mfr # 45903-SN

  • Zoro # G8669690


product price: $556.87
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Depth (In.)
3 in
Width (In.)
3 in
Height (In.)
27 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45903-SN
Zoro #
G8669690
UPC #
885612140562
Country of Origin
China

Dimensions

Depth (In.)
3 in
Width (In.)
3 in
Height (In.)
27 in

Details

Item
Hydrorail-H Bath/Shower Column
Finish
Vibrant Polished Nickel
Material
Metal

Description

Hydrorail-H Bath/Shower Column

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.