Zoro Homepage

29

  • Mfr # T73140-4-BL

  • Zoro # G401212795


product price: $304.91
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass, Metal
Standards
ANSI, ASME, CSA
Bowl Depth
3.3125 in.
Height
5.1875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T73140-4-BL
Zoro #
G401212795
UPC #
885612706034
Country of Origin
Unknown

Dimensions

Bowl Depth
3.3125 in.
Height
5.1875 in.
Overall Width
3.875 in.

Details

Finish
Matte Black
Material
Brass, Metal
Standards
ANSI, ASME, CSA
Number Of Handles
1

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.