Zoro Homepage

2"X4" Wall-Hung Toilet Cast Iron Waste Pipe

  • Mfr # 7208-NA

  • Zoro # G001196983


product price: $84.78
/ea
Free Shipping & Returns

Key Features

For Use With
KOHLER 2"x4" In-Wall Tank and Carrier System
Width
4-1/2 in
Length
5-3/4 in
Height
8-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7208-NA
Zoro #
G001196983
UPC #
885612413888
Country of Origin
Unknown

Dimensions

Width
4-1/2 in
Length
5-3/4 in
Height
8-3/16 in

Details

For Use With
KOHLER 2"x4" In-Wall Tank and Carrier System

Description

For use with the KOHLER 2"x4" In-Wall Tank and Carrier System, this 90-degree cast iron waste pipe can be used in those municipalities where it is required by code.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.