Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Downrod Kit

  • Mfr # 1427632-2GL

  • Zoro # G408473854


product price: $55.29
/ea

Key Features

Length (In.)
0.492 in
Width
0.492 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1427632-2GL
Zoro #
G408473854
UPC #
885612943965
Country of Origin
Unknown

Dimensions

Length (In.)
0.492 in
Width
0.492 in
Height (In.)
3 in

Details

Item
Downrod Kit

Description

3 Downrod Kit
  • •0.492 in. L x 0.492 in. W x 3 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.