
3-Hole Kitchen Faucet Escutcheon
Mfr # 99272-2MB
Zoro # G701242072
product price: $91.35
/ea
Free Shipping & Returns
Key Features
Height
0.5 in
Depth
2.688 in
Color/Finish
Vibrant Brushed Moderne Brass
Width
10-5/16 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99272-2MB
Zoro #
G701242072
UPC #
885612737052
Country of Origin
Unknown
Dimensions
Height
0.5 in
Depth
2.688 in
Width
10-5/16 in
Details
Color/Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Description
This escutcheon plate conceals extra faucet holes in your sink's surface.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.