30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in Ferrous Grey

  • Mfr # 35025-DWG

  • Zoro # G310905672


product price:  $1,999.01
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
31 in
Material
Solid and composite wood
Color
Grey
Depth
39.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35025-DWG
Zoro #
G310905672
UPC #
195711129390
Country of Origin
Viet Nam

Dimensions

Width
31 in
Depth
39.69 in

Details

Material
Solid and composite wood
Finish
Ferrous Grey
Color
Grey

Description

Drawing inspiration from the archives, the Seagrove vanity collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Imbued with midcentury modern style, the vanity design features tapered legs ado

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.