
30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak
Mfr # 35019-SWK
Zoro # G210905666
product price:Â $2,648.99
/eaKey Features
Width
31 in
Material
Solid and composite wood
Color
White
Depth
39.69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35019-SWK
Zoro #
G210905666
UPC #
195711129277
Country of Origin
Viet Nam
Dimensions
Width
31 in
Depth
39.69 in
Details
Material
Solid and composite wood
Finish
White Oak
Color
White
Description
Drawing inspiration from the archives, the Malin vanity collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. With its distinctive square legs and clean lines, the Malin collection represents a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.