Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Slidebar, Vibrant Titanium Finish

  • Mfr # 8524-TT

  • Zoro # G4822563


product price: $380.96
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Color
Vibrant Titanium
Compliance
ADA Compliant
Height (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8524-TT
Zoro #
G4822563
UPC #
885612501264
Country of Origin
United States

Dimensions

Height (In.)
30 in
Depth (In.)
2-1/2 in

Details

Item
30" Slidebar, Vibrant Titanium Finish
Mounting Type
Wall Mounted
Material
Metal
Color
Vibrant Titanium
Compliance
ADA Compliant

Description

This basic slidebar supports an adjustable handshower at your desired height for a customized showering experience. It features durable construction and a simple form that coordinates with all styles of bathroom decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.