Zoro Homepage

30

  • Mfr # T72768-4-BV

  • Zoro # G001245506


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Height (In.)
6.5625 in
Material
Metal
Depth (In.)
5 in
Width (In.)
6.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72768-4-BV
Zoro #
G001245506
UPC #
885612170132
Country of Origin
Unknown

Dimensions

Height (In.)
6.5625 in
Depth (In.)
5 in
Width (In.)
6.5625 in

Details

Finish
Vibrant Brushed Bronze
Material
Metal

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.