Zoro Homepage

305 Trap Assy

  • Mfr # 1407553

  • Zoro # G408597772


product price: $64.15
/ea

Key Features

Length
10.236 in
Height (In.)
8.661 in
Width (In.)
8.267 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407553
Zoro #
G408597772
UPC #
195711071422
Country of Origin
Unknown

Dimensions

Length
10.236 in
Height (In.)
8.661 in
Width (In.)
8.267 in

Description

305 Trap Assy
  • •10.236 in. L x 8.267 in. W x 8.661 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.