Zoro Homepage

31

  • Mfr # 75748-FP1-0

  • Zoro # G801199351


product price: $637.72
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
French Paisley
Overall Length
17-11/16" (measured from left outer rim to right outer rim)
Overall Width
17-11/16" (measured from left outer rim to right outer rim)
Overall Height
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75748-FP1-0
Zoro #
G801199351
UPC #
885612475862
Country of Origin
Unknown

Dimensions

Overall Length
17-11/16" (measured from left outer rim to right outer rim)
Overall Width
17-11/16" (measured from left outer rim to right outer rim)
Overall Height
6 in.

Details

Body Material
Vitreous China
Color
French Paisley
Application
Modern
Collection
Artist Editions
Number of Stations
1
Finish
French Paisley
Bowl Shape
Circular

Description

The Sartorial collection pays homage to the refined elegance of 19th-century European textiles. Inspired by an exuberant French block print from 1850, this intricate paisley pattern has an organic quality, showcased beautifully on the Carillon vessel sink. Pair it with the Sartorial Herringbone sink for a coordinated master bath vanity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.