Zoro Homepage

31

  • Mfr # 8648-96

  • Zoro # G301224881


product price: $650.51
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Length
48 in
Height (In.)
4-3/16 in
Width (In.)
42 in
Color
Biscuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8648-96
Zoro #
G301224881
UPC #
885612432186
Country of Origin
Unknown

Dimensions

Length
48 in
Height (In.)
4-3/16 in
Width (In.)
42 in

Details

Material
Acrylic
Color
Biscuit

Description

This Rely shower base provides the reassurance of a low step-over threshold for easy access to your shower. A water containment bead along the threshold serves to prevent water escaping onto the bathroom floor. Durable acrylic construction eliminates any flex when stepping into the shower and allows for quick, easy installations. The Rely shower base is designed to work with any shower wall application and pairs perfectly with the KOHLER Choreograph shower wall collection. Coordinate it with Choreograph walls and accessories to complete your personalized shower installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.