Zoro Homepage

31

  • Mfr # 98068-3-2MB

  • Zoro # G701230697


product price: $476.73
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Mounting Type
Widespread
Commercial / Residential
Commercial Use
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98068-3-2MB
Zoro #
G701230697
UPC #
885612714275
Country of Origin
Unknown

Dimensions

Overall Width
2.6875 in.
Height
3.5 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Mounting Type
Widespread
Commercial / Residential
Commercial Use
Valve Type
Ceramic Disc
Color
Vibrant Brushed Moderne Brass
Standards
ANSI, ASME, CSA, NSF
Number Of Handles
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.