Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32

  • Mfr # 1161-LA-0

  • Zoro # G201200411


product price: $2,307.22
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Drain Location
Center
Finish
White
Height
21 in
Length
60 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161-LA-0
Zoro #
G201200411
UPC #
650531263476
Country of Origin
Unknown

Dimensions

Height
21 in
Length
60 in
Width
60 in

Details

Drain Location
Center
Finish
White
Material
Acrylic

Description

Create your private escape in this spacious clover-shaped bath. With plenty of room for two, the bath features molded back supports and armrests for an ideal reclining position. The corner design saves space in your bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.