Zoro Homepage

32

  • Mfr # 11891-2MB

  • Zoro # G104182388


product price: $304.46
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Width
14.813 in.
Height
2-7/16" (top to bottom)
Includes
Installation Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11891-2MB
Zoro #
G104182388
UPC #
885612879530
Country of Origin
Unknown

Dimensions

Width
14.813 in.
Height
2-7/16" (top to bottom)
Overall Width
14-7/16"
Depth
2.75 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Includes
Installation Hardware Included
Installation Type
Wall Mounted
Projection (In.)
2-3/4" (wall to edge of product)
Shape
Straight

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.