Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32.5 Bottom Basin Rack

  • Mfr # 33162-ST

  • Zoro # G915628983


product price: $111.11
/ea
Free Shipping & Returns

Key Features

Overall Width
16.69 in
Overall Length
29 in
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33162-ST
Zoro #
G915628983
UPC #
195711141583
Country of Origin
China

Dimensions

Overall Width
16.69 in
Overall Length
29 in

Details

Item
Sink Racks & Baskets
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver

Description

Ensure the long-lasting beauty of your Strive sink with this sink rack. Designed to fit into the K-33157 Strive single-bowl farmhouse kitchen sink, this rack helps safeguard fragile dishes and protects the sink's surface from scratches. Create a kitchen space that works for you with KOHLER.


  • For use with the K-33157 Strive single-bowl farmhouse kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.