Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33

  • Mfr # 21103-3HP5-0

  • Zoro # G101199082


product price: $3,899.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
25 in
Body Material
Cast Iron
ADA Compliant
No
Height
13.9375 in
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21103-3HP5-0
Zoro #
G101199082
UPC #
885612725592
Country of Origin
Unknown

Dimensions

Width
25 in
Height
13.9375 in
Length
45 in

Details

Body Material
Cast Iron
ADA Compliant
No
Finish
White

Description

Bringing sophistication and warmth to your kitchen, the Farmstead sink reimagines the traditional farmhouse sink with a clean, contemporary update. Crafted from KOHLER enameled cast iron with a sleek painted underside, the Farmstead sink can be installed wall-mount with legs or top-mount with custom cabinetry, giving it the look of a unique, hand-constructed piece of furniture. The sink comes with seven custom accessories to simplify food prep and cleanup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.