Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35

  • Mfr # 1357-H-0

  • Zoro # G201207038


product price: $2,953.80
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Color
White
Drain Location
Reversible (right or left)
Length
60 in.
Width
32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1357-H-0
Zoro #
G201207038
UPC #
650531205070
Country of Origin
Unknown

Dimensions

Length
60 in.
Width
32 in.
Height
20 in.
Depth (In.)
14 in.

Details

Material
Acrylic
Color
White
Drain Location
Reversible (right or left)
Includes
Heater Included
Standards
UL
Finish
White

Description

Devonshire captures the essence of old-world elegance with a striking combination of curves and design lines. The Devonshire whirlpool reveals elegant, old-world style while delivering the modern comforts of hydrotherapy massage. With adjustable jets and a built-in heater to keep your water warm, this bath is a haven for private relaxation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.