Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35

  • Mfr # TS78015-9-2MB

  • Zoro # G201213244


product price: $472.05
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
ASME, CSA
Height
6.375 in.
Valve Type
Pressure Balanced
Overall Width
6.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS78015-9-2MB
Zoro #
G201213244
UPC #
885612906380
Country of Origin
Unknown

Dimensions

Height
6.375 in.
Overall Width
6.375 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Standards
ASME, CSA
Valve Type
Pressure Balanced
Number Of Handles
1

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Industrial handle modeled after machine valves and factory pipe design. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.