Zoro Homepage

36

  • Mfr # 26299-G-2MB

  • Zoro # G704846093


product price: $283.27
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Brass
Width
2.75 in.
Height
2.75 in.
Finish
Vibrant Brushed Moderne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26299-G-2MB
Zoro #
G704846093
UPC #
885612882684
Country of Origin
Unknown

Dimensions

Width
2.75 in.
Height
2.75 in.
Connection Size
1/2"

Details

Color
Vibrant Brushed Moderne Brass
Material
Brass
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
1.75 gallons-per-minute
Showerhead Function
Single Function
Certification
ASME, CSA

Description

Statement Round adjustable 1.75 gpm body spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.