Zoro Homepage

36

  • Mfr # 27428-BL

  • Zoro # G704846437


product price: $58.68
/ea

Key Features

Material
Zinc
Color
Matte Black
Height
2.625 in.
Length
8.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27428-BL
Zoro #
G704846437
UPC #
885612916280
Country of Origin
Unknown

Dimensions

Height
2.625 in.
Length
8.875 in.

Details

Item
Tone Towel ring
Finish
Matte Black
Material
Zinc
Color
Matte Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.