Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36

  • Mfr # 98348-2MB

  • Zoro # G101256266


product price: $67.31
/ea

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Width (In.)
2" (left to right)
Standards
CSA, ASME
Height (In.)
2.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98348-2MB
Zoro #
G101256266
UPC #
885612908490
Country of Origin
Unknown

Dimensions

Width (In.)
2" (left to right)
Height (In.)
2.25 in.
Depth (In.)
3.375 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Standards
CSA, ASME

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.