Zoro Homepage

37

  • Mfr # 8669-1A2-96

  • Zoro # G201198909


product price: $1,575.00
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Width
22 in
ADA Compliant
No
Height
9.625 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8669-1A2-96
Zoro #
G201198909
UPC #
885612463180
Country of Origin
Unknown

Dimensions

Overall Width
22 in
Height
9.625 in
Width
22 in
Length
33 in
Minimum Cabinet Size
33 in
Overall Length
33 in

Details

Body Material
Cast Iron
ADA Compliant
No
Finish
Biscuit
Number of Faucet Holes Required
1

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. The large/medium bowls allow you to keep clean and dirty dishes separate, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.