Zoro Homepage

38

  • Mfr # 27287-BL

  • Zoro # G101196111


product price: $59.58
/ea

Key Features

Finish
Matte Black
Collection
Elate
Material
Metal
Color
Black
Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27287-BL
Zoro #
G101196111
UPC #
885612840066
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
2" (top to bottom)

Details

Finish
Matte Black
Collection
Elate
Material
Metal
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.