Zoro Homepage

38

  • Mfr # 27288-CP

  • Zoro # G006504400


product price: $38.36
/ea

Key Features

Finish
Polished Chrome
Material
Zinc
Color
Silver
Height
2.00
Length
13.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27288-CP
Zoro #
G006504400
UPC #
885612688378
Country of Origin
Unknown

Dimensions

Width
12.00
Height
2.00
Length
13.94

Details

Item
Faucet
Finish
Polished Chrome
Material
Zinc
Color
Silver

Description

Minimalist in its design, the Elate towel bar works well in traditional as well as highly contemporary bathroom environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.