Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Npt Angle Supply With Stop And Annealed Vertical Tube

  • Mfr # 7637-AF

  • Zoro # G901197004


product price: $185.55
/ea
Free Shipping & Returns

Key Features

Features
Approved for Commercial Use
Color
Vibrant French Gold
Material
Brass
Finish
French Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7637-AF
Zoro #
G901197004
UPC #
087206359927
Country of Origin
Unknown

Details

Item
Angle Supply
Features
Approved for Commercial Use
Color
Vibrant French Gold
Material
Brass
Finish
French Gold

Description

Insist on KOHLER quality. This 3/8" NPT angle supply features an annealed vertical tube and four-arm handle stop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.