Zoro Homepage

39

  • Mfr # 26282-BL

  • Zoro # G904846251


product price: $240.86
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate (GPM)
2.5 GPM
Width
5.125 in
Height
9.125 in
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26282-BL
Zoro #
G904846251
UPC #
885612893765
Country of Origin
Unknown

Dimensions

Width
5.125 in
Height
9.125 in
Connection Size
1/2 in

Details

Finish
Matte Black
Flow Rate (GPM)
2.5 GPM
Item
Shower Faucet
Material
Metal

Description

Statement Round multifunction 2.5 gpm handshower with Katalyst air-induction technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.