Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39

  • Mfr # T72770-3-BN

  • Zoro # G901213186


product price: $336.37
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Material
Metal
Overall Width
4.5 in.
Includes
Diverter Included, Escutcheon Included
Commercial / Residential
Commercial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T72770-3-BN
Zoro #
G901213186
UPC #
885612544896
Country of Origin
Unknown

Dimensions

Overall Width
4.5 in.
Bowl Depth
4.3125 in.
Height
4.5 in.

Details

Finish
Vibrant Brushed Nickel
Material
Metal
Includes
Diverter Included, Escutcheon Included
Commercial / Residential
Commercial Use
Color
Vibrant Brushed Nickel
Standards
ANSI, ASME, CSA
Number Of Handles
1

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.