39.625 in L, Zinc, Vibrant Brushed Moderne Brass

  • Mfr # 26552-2MB

  • Zoro # G808473874


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
39.625 in
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Width
2.6875 in
Height
3.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26552-2MB
Zoro #
G808473874
UPC #
885612919694
Country of Origin
Unknown

Dimensions

Length
39.625 in
Width
2.6875 in
Height
3.9375 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc

Description

The Grand collection blends round and square forms resulting in an especially versatile design that can work in many spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.