Zoro Homepage

4 in Mount, 2 Hole Bathroom Faucet

  • Mfr # 97358-4-BL

  • Zoro # G101197095


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Residential/Commercial
Residential
Mounting Hole Center to Center
4 in
Number of Holes
2
Mounting Type
Mini-Widespread
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97358-4-BL
Zoro #
G101197095
UPC #
885612859099
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in
Height
3-1/4 in

Details

Residential/Commercial
Residential
Mounting Hole Center to Center
4 in
Number of Holes
2
Mounting Type
Mini-Widespread
ADA Compliant
Yes
Faucet Spout
Fixed
Compliance
CA Drought Compliant; Low Lead Compliant
ANSI Compliant
Yes
Series
Avid
Flow Rate
1.2 GPM
Mounting
Wall Mounted
Standards
ASME A112.18.1; NSF, CSA; ANSI 372, ANSI 61
Spout Reach
8-3/4 in
Handle Type
Lever
Item
Bathroom Faucet
Includes
Handles; Valve
Connection Type
NPT
Material
Brass
Valve Type
Ceramic Disc
Color
Matte Black
Number Of Handles
1

Description

Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.