4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C

  • Mfr # 2895-4-0

  • Zoro # G9102622


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Mounting Type
Centerset
Width
19 in
Drain Connection
1-11/16 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2895-4-0
Zoro #
G9102622
UPC #
040688061993
Country of Origin
China

Dimensions

Width
19 in
Length
21 in
Height
8-9/16 in

Details

Mounting Hole Center to Center
4 in
Mounting Type
Centerset
Item
Tahoe Self-Rimming Lavatory With 4" C
Drain Connection
1-11/16 in
Series
Tahoe
Color
White
Application
Commercial
Body Material
Cast Iron
Number of Mounting Holes
3
Installation Type
Drop in

Description

Tahoe Self-Rimming Lavatory With 4 In. C

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.