Zoro Homepage

40

  • Mfr # 2883-NY

  • Zoro # G601199308


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Dune
Overall Length
15-3/4 in
Overall Width
15-3/4 in
Overall Height
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2883-NY
Zoro #
G601199308
UPC #
885612026163
Country of Origin
Unknown

Dimensions

Overall Length
15-3/4 in
Overall Width
15-3/4 in
Overall Height
6-3/4 in

Details

Body Material
Vitreous China/Fireclay
Color
Dune

Description

Embrace a sophisticated look with Verticyl Round, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.