Zoro Homepage

40 in L, Anodized Aluminum, Anodized Brushed Nickel

  • Mfr # 97627-BNK

  • Zoro # G108455488


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Finish
Anodized Brushed Nickel
Material
Anodized Aluminum
Width
3.5 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97627-BNK
Zoro #
G108455488
UPC #
885612399809
Country of Origin
Unknown

Dimensions

Length
40 in
Width
3.5 in
Height
2.25 in

Details

Finish
Anodized Brushed Nickel
Material
Anodized Aluminum

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Inspired by ballet dancers, this shower barre provides stability as you enter and exit the shower space. The sleek, stylish design offers support for mobility assistance and everyday routines such as scrubbing feet, shaving legs, or stretching.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.