Zoro Homepage

41

  • Mfr # 1257-W1-0

  • Zoro # G801207070


product price: $3,765.75
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Height
21.25 in
Includes
Heater Included
Length
72 in
Drain Location
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257-W1-0
Zoro #
G801207070
UPC #
885612150851
Country of Origin
Unknown

Dimensions

Height
21.25 in
Length
72 in
Depth (In.)
14 in
Width
36 in

Details

Material
Acrylic
Includes
Heater Included
Drain Location
Reversible
Finish
White

Description

With delicate curves and an hourglass shape, the Mariposa bath brings harmony to your bathroom's design. Whirlpool jets massage away the day's tension, while the heated surface warms your back and neck with adjustable temperature settings to create a soothing, spa-like environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.