Zoro Homepage

44

  • Mfr # 1124-XHGH-0

  • Zoro # G301206696


product price: $5,490.63
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Length
72 in.
Width
36 in.
Height
19 in.
Standards
ANSI, ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124-XHGH-0
Zoro #
G301206696
UPC #
885612785657
Country of Origin
Unknown

Dimensions

Length
72 in.
Width
36 in.
Height
19 in.
Depth (In.)
17.8125 in.

Details

Material
Acrylic
Standards
ANSI, ASME, CSA
Finish
White
Includes
Arm Rests Included, Heater Included

Description

This Archer bath offers both a relaxing whirlpool hydromassage and a soothing Heated BubbleMassage, with each experience controlled independently. Whirlpool jets relax away the day's tension as you surround your body in a cushion of heated massaging bubbles. With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage. This bath has a low step-over height while allowing deep, comfortable soaking.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.