Zoro Homepage

44.375 in L, Zinc, Vibrant Titanium

  • Mfr # 25162-TT

  • Zoro # G408452514


product price: $478.98
/ea
Free Shipping & Returns

Key Features

Length
44.375 in
Material
Zinc
Standards
ADA Compliant
Width
44.375 in
Height
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25162-TT
Zoro #
G408452514
UPC #
195711018410
Country of Origin
Unknown

Dimensions

Length
44.375 in
Width
44.375 in
Height
2.375 in

Details

Finish
Vibrant Titanium
Material
Zinc
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.