
4.44 in Mount, 1 Hole Kitchen Faucet
Mfr # 22061-VS
Zoro # G001198390
product price: $768.75
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
4.44 in
ADA Compliant
Yes
Flow Rate
1.50 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22061-VS
Zoro #
G001198390
UPC #
885612818324
Country of Origin
Unknown
Dimensions
Hole Dia.
1-5/16 in
Spout Length
10 in
Height
21.50 in
Spout Height
8-1/8 in
Details
Number of Holes
1
Mounting Hole Center to Center
4.44 in
ADA Compliant
Yes
Flow Rate
1.50 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Series
Graze
Faucet Spout
360 Degrees Swivel
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; AMSE, ANSI, CSA, NSF; Lead Leaching Certified NSF/ANSI 61
Includes
Handles; Installation Hardware; Valve
Compliance
CA Drought Compliant
Material
Zinc
Valve Type
Ceramic Disc
Color/Finish
Vibrant Stainless
Water Connection
3/8" Compression
Features
BerrySoft; Magnetic Docking; Pre Rinse; Pullout Spray; Sweep Spray; Touch Faucet; Water Efficient
Mounting
Deck Mounted
Number Of Handles
1
Description
Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.