Zoro Homepage

47

  • Mfr # 24552-BN

  • Zoro # G801196091


product price: $315.71
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Collection
Kumin
Material
Metal
Color
Vibrant Brushed Nickel
Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24552-BN
Zoro #
G801196091
UPC #
885612770301
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
7.5 in.

Details

Finish
Vibrant Brushed Nickel
Collection
Kumin
Material
Metal
Color
Vibrant Brushed Nickel

Description

The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.