Zoro Homepage

48

  • Mfr # 3946-NY

  • Zoro # G001203643


product price: $692.25
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Rough-In
12 in
Depth
28.5625 in
Overall Height (In.)
28-7/16 in
ADA Compliance
Yes
Bowl Shape
Elongated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3946-NY
Zoro #
G001203643
UPC #
885612148476
Country of Origin
Unknown

Dimensions

Depth
28.5625 in
Overall Height (In.)
28-7/16 in
Overall Width (In.)
16-5/16 in
Trapway Dia.
2.125 in
Width
16.3125 in
Bowl Height
16-1/2 in
Height
28.438 in

Details

Rough-In
12 in
ADA Compliance
Yes
Bowl Shape
Elongated
Bolt to Seat Front
Closed
Finish
Dune
Collection
Adair, Comfort Height
Material
Vitreous China
Flow Rate
1.28 GPF

Description

An excellent value, the Adair toilet features a striking organic design inspired by the windswept rock formations of Sedona, Arizona. A slim tank and pared-down oval forms make this compact, high-efficiency toilet perfect for smaller spaces. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.