Zoro Homepage

48

  • Mfr # 5872-1A1-96

  • Zoro # G201198640


product price: $1,124.32
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Height
9-5/8 in
Number of Faucet Holes Required
1
Width
22 in
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5872-1A1-96
Zoro #
G201198640
UPC #
885612083227
Country of Origin
Unknown

Dimensions

Height
9-5/8 in
Overall Length
25 in
Width
22 in
Length
25 in
Overall Width
22 in

Details

Body Material
Cast Iron
Number of Faucet Holes Required
1
Finish
Biscuit
ADA Compliant
No

Description

Sized to fit small spaces, the Riverby sink is an elegant and versatile addition to the kitchen as a primary, secondary, bar, or utility sink. A single bowl provides ample space to soak and wash large items, while front and back beveled edges help keep water in the sink. A sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. An included custom-fit sink rack also helps protect the sink surface from daily wear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.