Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48

  • Mfr # TS27420-4G-BMB

  • Zoro # G304846462


product price: $455.62
/ea
Free Shipping & Returns

Key Features

Color
Matte Black with Moderne Brass
Material
Plastic
Length
7.6875 in.
Height
4.6875 in.
Depth
6.3125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS27420-4G-BMB
Zoro #
G304846462
UPC #
885612936097
Country of Origin
Unknown

Dimensions

Length
7.6875 in.
Height
4.6875 in.
Depth
6.3125 in.

Details

Finish
Matte Black with Moderne Brass
Color
Matte Black with Moderne Brass
Material
Plastic
Item
Tone Rite-Temp Pressure-balancing shower faucet trim set, 1.75 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.