Zoro Homepage

49

  • Mfr # 1189-C1-0

  • Zoro # G401200655


product price: $12,906.00
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Drain Location
Left
Height
25 in
Material
Fiberglass
Width
41 in
Length
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1189-C1-0
Zoro #
G401200655
UPC #
87206871986
Country of Origin
Unknown

Dimensions

Height
25 in
Width
41 in
Length
75 in

Details

Drain Location
Left
Material
Fiberglass
Finish
White

Description

Escape and unwind in this ultra-deep and private retreat. With a continuous flow of water cascading over the sides of the basin, the sok bath offers whole-body immersion as chromatherapy surrounds you with calming colored lights. Effervescence ports release thousands of tiny champagne-like bubbles, creating a luxurious sensory experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.