Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

53

  • Mfr # 856-GH0-0

  • Zoro # G701201543


product price: $6,543.11
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
36 in
Height
24 in
Finish
White
Length
66 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856-GH0-0
Zoro #
G701201543
UPC #
885612837370
Country of Origin
Unknown

Dimensions

Width
36 in
Height
24 in
Length
66 in

Details

Finish
White
Material
Cast Iron

Description

This two-person bath lets you experience the bliss of BubbleMassage together. Combining distinctive KOHLER styling with versatile installation options, the Tea-for-Two heated BubbleMassage air bath is an ideal choice for any bathroom. With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage experience, helping to center your mind and release tension in your muscles. Constructed of durable KOHLER cast iron, this model features a contoured drain overflow that allows comfortable bathing at either end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.